Shop All Trailer & Towing Accessories
Bulldog
Cross Shaft Extension Tube
Mfr # CS730300
Zoro # G4587116
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Topwind for Easy Cranking; Tubular Swivel
- Width 1-1/2"
- Capacity GVW (Lb.) 2000 lb.
- Type Cross Shaft Tube with Slotted Ends
- Includes Footplate
Product Information
- Brand Bulldog
- MFR # CS730300
- Zoro # G4587116
- UPC # 042899000549
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 1-1/2" |
Length | 72-3/4" |
Details
Features | Topwind for Easy Cranking; Tubular Swivel |
Capacity GVW (Lb.) | 2000 lb. |
Type | Cross Shaft Tube with Slotted Ends |
Includes | Footplate |
Item | Cross Shaft Extension Tube |
For Use With | 500154 |
Product Type | Tandem Landing Gear |
Description
Cross Shaft Extension Tube, For Use With 500154, Product Type Tandem Landing Gear, Includes Footplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTDR 21SI 70A24V (8030N)
- CURT Trailer Hitch, 2" Receiver, Class 3,13343 (13343)
- KEN-TOOL Torque Socket 22mm 140 ftlbs safety purple (KEN30207)
- SHARK INDUSTRIES Lift Pads Clear for Challenger - Urethane Snap-in (51674)
- BULLDOG Lock- Coupler, #580409 (580409)
- BULLDOG Bulldog 0287740300 20K Gooseneck Coupler Kit (287740300)
- BULLDOG Square Gooseneck Coupler, 25, 000 lb. (0289600300)
- BULLDOG Trailer Coupler, Class I, 2000 lb., REESE TOWPOWER (74338)
- BULLDOG Trailer Coupler, Class I, 2000 lb., REESE TOWPOWER (74040)
- TIE DOWN MARINE Carpet-Bunk 11"X12' Black, #86137 (86137)
- CURT Rubber Hitch Tube Cover, 1-1/4", 22271 (22271)
- Bulldog Trailer & Towing Accessories