Shop All Handheld Work Lights
Bulldog
7000 Lumen LED Worklight
Mfr # 11379
Zoro # G002679331
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Base Material Metal
- Depth 14.2"
- Weight with Batteries 30 lbs
Product Information
- Brand Bulldog
- MFR # 11379
- Zoro # G002679331
- UPC # 48661113790
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Length | 20.078" |
Depth | 14.2" |
Details
Color | Yellow |
Base Material | Metal |
Weight with Batteries | 30 lbs |
Description
High brightness, cool touch technology, weatherproof switch, non skid feet, 3 lbs. 4000k-5000k color temp. Works with #11067 tripod, not included. Light beam of 288 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 175W (MH175/U/M)
- LITHONIA LIGHTING LED Area Light, 25W, 120-277V, 2000L (DSXW1 LED 10C 700 40K T3M MVOLT DDBXD)
- STREAMLIGHT Streamlight® 44910 Waypoint® 1000 Lumen Rechargeable LED Pistol Grip Spotlight (44910)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- BULLDOG 4000 Lumen LED Worklight (11378)
- BULLDOG Extendable Tripod Stand for Worklights (11067)
- BULLDOG 36,000 Lumen 300W LED, Double Head, 360 degree, Cart Tower (P11310)
- BULLDOG 52,500 Lumen 300W LED Portable Light Cart Tower (P11300)
- BULLDOG 256W LED Portable Light Cart, 30,000 lumens (P3000)
- BULLDOG 2000 Lumen LED Worklight (11443)
- SOUTHWIRE Portable Work Light, Corded, 8000lm, LED (9270)
- Bulldog Handheld Work Lights