Shop All Respirator Accessories
Bullard
V10100Ext Hose Kit, 100 Ft.
Mfr # 5458
Zoro # G0684148
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Supplied Air System
- Standards NIOSH Approved
- Material Rubber
- Length 100 ft
- Includes V11 Hose-to-Hose Adapter Fitting, V13 Hose-to-Pipe Adapter Fitting
Product Information
- Brand Bullard
- MFR # 5458
- Zoro # G0684148
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Length | 100 ft |
Hose Inside Diameter | 3/8 in |
Details
For Use With | Supplied Air System |
Standards | NIOSH Approved |
Material | Rubber |
Item | Airline Hose |
Includes | V11 Hose-to-Hose Adapter Fitting, V13 Hose-to-Pipe Adapter Fitting |
Maximum Pressure | 200 psi |
System Type | SAR System |
Description
Airline Hose, 100 ft Hose Length, SAR System, Includes V11 Hose-to-Hose Adapter Fitting, V13 Hose-to-Pipe Adapter Fitting, 200 psi Maximum Pressure, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Coveralls, Cotton, Navy, XLT (4877DN TL XL)
- KONG USA Mini Pear, 6mm Aluminum, Black/Black (755C00NN0K)
- 3M 3M 90561-00000T Protection Professional Protector Earmuff (143672)
- HONEYWELL NORTH Antistatic Gloves, Gray, 2XL, PR (NF15ESD/11XXL)
- BULLARD 1/4" Female Quick Disconnect with 3/8" (10BV15)
- BULLARD Carbofine Outlet Filter Cartridge for Free-Air® Pumps (10BS17101)
- BULLARD Bullard® 100 Ft. 1/2" ID Free-Air Pump® Breathing Hose (10BV20100ST)
- BULLARD 1/4" Female Quick Disconnect Coupler (10BV14)
- BULLARD Mylar Lens Cover, 25PK (B20LCL)
- BULLARD Outlet Filter Assembly O-Ring (263552)
- ALLEGRO INDUSTRIES Nylon Head Cover, 990304 (9903-04)
- Bullard Respirator Accessories