Shop All Hard Hat Accessories
Bullard
Replacement Flex-Gear6-Point Ratchet Sus
Mfr # RS6RC
Zoro # G4000796
original price:
$24.17
6% off
new price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- For Use With Bullard Hard Hat
- Suspension Adjustment Type Ratchet
- Fits Hat Size 6-1/2 to 8
- Number of Suspension Points 6
Product Information
- Brand Bullard
- MFR # RS6RC
- Zoro # G4000796
- Country of Origin United States
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Replacement Suspension |
Material | Cotton |
For Use With | Bullard Hard Hat |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Compatible with Manufacturer Model Number | 30YLR, 33KGR, 34BKR |
Compatible with Brand | Bullard |
Description
Replacement Suspension, Head Protection Suspension Type Ratchet (6-Point), Fits Hat Size 6-1/2 to 8, For Use With Bullard Hard Hat, Compatible Hard Hat/Helmet Brand Name BULLARD, Compatible Hard Hat/Helmet Grainger Part Number 9ALU2, Compatible Hard Hat/Helmet Manufacturer Part Number 30YLR, 33KGR, 34BKR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SE-KURE Half Dome Mirror-Plastic Back, 32 (TCVO-PC-30T-PB)
- MCR SAFETY Safety Glasses, Amber Duramass Hard Coat (CL114)
- NAPCO Pull Station, 4" Depth (FWC-CNV-PULL2)
- MCR SAFETY Leather Gloves, S, High Visibility Orange, PR (921S)
- BULLARD Visor, For Use With Hard Hat White (SS6)
- BULLARD Chin Strap, For Use With C30, C33, C34, S61, S62, S71, S51 White, 5 PK (ES42GGR5)
- BULLARD HARDHAT REPLACEMENT 4 POINT PINLOCK (RS4PP)
- BULLARD HARDHAT REPLACEMENT 4 POINT PINLOCK (RS4PC)
- BULLARD Foam Liner, For Use With Type II Hard Hat White (VTS)
- BULLARD Faceshield Mounting Kit, For Use With FX, PX, LT and Rescue Series Helmets Black (R151)
- FIBRE-METAL BY HONEYWELL Sweatband, Air Cush (FM22R)
- Bullard Hard Hat Accessories