Shop All Cooling Vests and Jackets
Bullard
M/L Cooling Vest, Blue
Mfr # ISO2
Zoro # G0075677
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size L
- Cooling Method Cold Pack Inserts
- Features Reduces Heat Stress
- Material Cotton
Product Information
- Brand Bullard
- MFR # ISO2
- Zoro # G0075677
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | L |
Length | 16 in |
Minimum Chest Size | 36 in |
Maximum Chest Size | 44 in |
Fits Chest Size | 36 in to 44 in |
Workwear Size | M/L |
Details
Item | Cooling Vest |
Color | Blue |
Cooling Method | Cold Pack Inserts |
Features | Reduces Heat Stress |
Material | Cotton |
Includes | (2) Cool Packs |
Closure Type | Hook-and-Loop |
Standards | ANSI/ISEA 107-2010 Class 2 |
Number of Cooling Inserts Included | 2 |
Includes Cooling Inserts | Yes |
Maximum Cooling Time | Up to 4 hr |
Requires | Cold Pack Inserts |
Workwear Cooling Technology | Cold Pack Inserts |
Cooling Time | 2 to 4 hr |
Workwear Closure Type | Hook-and-Loop |
Workwear Color | Blue |
Workwear Material Properties | Flame Retardant |
Description
Cooling Vest, Cooling Method Cold Pack Inserts, Color Blue, Features Reduces Heat Stress, Material Cotton, Closure Type Hook-and-Loop, Size L, Maximum Cooling Time Up to 4 hr, Length 16 in, Maximum Chest Size 44 in, Minimum Chest Size 36 in, Includes (2) Cool Packs, Includes Cooling Inserts Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, M ( 8 ), Black/Yellow (20-1-10603Y-MK)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBUXL002500)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/WHT)
- OVAL Locking Pull Pin, SS Material, PK10 (LS-C-60530-10)
- BULLARD XL Cooling Vest, Blue (ISO2XL)
- BULLARD Cooling Packs, Universal (ISO2P)
- BULLARD XL Nylon Cooling Vest, Gray (DC70XLXXL)
- ALLEGRO INDUSTRIES XL Cooling Vest, Blue (8401-04)
- CHILL-ITS BY ERGODYNE Premium Cooling Vest Only, S/M, Orange (6225HV)
- TECHNICHE Cooling Vest, S, Blue, Nylon (6529-BLUES)
- ALLEGRO INDUSTRIES M/L Cooling Vest, Black (8300)
- Bullard Workwear and Protective Clothing