Shop All PAPR Accessories
Bullard
Lens Covers, Mylar, PK25
Mfr # 88VXLC
Zoro # G1670401
original price:
$57.98
15% off
new price: $48.75
/pk 25, $1.95/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Film
- For Use With Bullard 88VX Series Airline Respirator for Abrasive Blasters and Painters
- Color Clear
- Standards NIOSH
- Height 5 1/2 in
Product Information
- Brand Bullard
- MFR # 88VXLC
- Zoro # G1670401
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Height | 5 1/2 in |
Width | 13 3/4 in |
Details
Material | Polyester Film |
Item | Lens Covers |
For Use With | Bullard 88VX Series Airline Respirator for Abrasive Blasters and Painters |
Color | Clear |
Standards | NIOSH |
Adhesive Locations | Front |
Lens Material | Mylar |
Description
Lens Covers, Adhesive Locations Front, Polyester Film, 5 1/2 in Height, 13 3/4 in Width, Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, 2XL, PR (11-801)
- TIMBERLAND PRO Size 10 Men's Loafer Shoe Alloy Work Shoe, Brown Distressed (91694)
- HONEYWELL UVEX Ultra-spec 2001 OTG Eyewear, Clear Frame, Clear Lens (S0112)
- HAWS Shower/Eyewash, Combination (8300CRP-8309CRP)
- BULLARD Breathing Tube, 26" (PA1BT)
- BULLARD Breathing Tube Clamp, PK10 (S18051)
- BULLARD Lithium Battery Pack (EVABAT1)
- BULLARD Bib Hood, Tychem QC(R) (20TJN)
- BULLARD Lithium Battery Pack (EVABAT2)
- BULLARD Breathing Tube, 33" (PA20LFBT)
- GVS-RPB RPB SafetyNova 2000 Window Frame Gasket (NV2003)
- Bullard Masks & Respiratory Protection