Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Yellow, Modern
Mfr # FXSYL
Zoro # G3864061
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6 pt Ratchet
- Shell Material Fiberglass
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Black Nomex(R) Ear/Neck Protector, Faceshield
Product Information
- Brand Bullard
- MFR # FXSYL
- Zoro # G3864061
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6 pt Ratchet |
Shell Material | Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Yellow |
Includes | Black Nomex(R) Ear/Neck Protector, Faceshield |
Standards | NFPA 1971-2007 |
Style | Modern |
Description
Fire Helmet, Modern, Yellow, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6 pt Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Faceshield, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Quarry USA Boot, 8", 10D, Brown, PR (17307 10D)
- PIP Coated Gloves, Knit, L, PK12 (34-874)
- ECLIPSE TOOLS Replacement Light for Beanies 902-594 (902-597)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (PTL-42-439-RD)
- BULLARD Fire Helmet, Red, Modern (FXSRD)
- BULLARD Fire Helmet, Yellow, Front Brim (FCYLR)
- BULLARD A1 Advent Helmet Blue (A1BLS)
- BULLARD Fire Helmet, Black, Traditional (UM6BKGIZ2)
- BULLARD Fire Helmet, Blue, Fiberglass (FXSBLGIZ2)
- BULLARD Fire Helmet, Red, Fiberglass (UM6RD)
- KASK Zenith X2 HV Helmet - White (ZENX2HV-WH)
- Bullard Fire and Rescue Helmets