Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Thermoglas(R)/Fiberglass, Red
Mfr # AXFRD
Zoro # G0288517
product price: $1,022.99
/ea
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Standard Sure-Lock(R) Ratchet Headband
- Shell Material Thermoglas(R)/Fiberglass
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Gold Coated Faceshield, Aluminized Shroud
Product Information
- Brand Bullard
- MFR # AXFRD
- Zoro # G0288517
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | Standard Sure-Lock(R) Ratchet Headband |
Shell Material | Thermoglas(R)/Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Red |
Includes | Gold Coated Faceshield, Aluminized Shroud |
Standards | NFPA 1971-2013 |
Style | Modern |
Description
Fire Helmet, Modern, Red, Thermoglas(R)/Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, Standard Sure-Lock(R) Ratchet Headband Suspension, Includes Gold Coated Faceshield, Aluminized Shroud, Standards NFPA 1971-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY GOGGLE ZION X CLEAR LENS SAFETY (SA5104-01)
- SENSIT Calibration Gas, H2S, 58L (315-120001)
- GUARDIAN EQUIPMENT 20 ft.L Velocity Cable (42001)
- CONDOR VF, Cut-Res Gloves, S, 21AH85, PR (60NM97)
- BULLARD Fire Helmet, Blue, Thermoplastic (PXSBL)
- BULLARD Fire Helmet, Blue, Modern (LTXBL)
- BULLARD Fire Helmet, White, Thermoplastic (FCWHR)
- BULLARD Fire Helmet, Blue, Modern (LTXBLGIZ4)
- BULLARD Fire Helmet, Red, Modern (FXSRD)
- BULLARD Fire Helmet, Red, Full-Brim (FHRDR)
- BULLARD Fire Helmet, Blue, Thermoplastic (FCBLR)
- Bullard Fire and Rescue Helmets