Shop All Fire and Rescue Helmets
Bullard
Fire Helmet, Orange, Full-Brim
Mfr # FHORR
Zoro # G3821867
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension 6 pt Ratchet
- Shell Material Thermoplastic
- Fits Hat Size 6-1/2 to 8
- Chin Strap Nomex(R) Postman Slide
- Standards NFPA 1977-2005 and ANSI/ISEA Z89.1-2009, Type I, Class E&G
Product Information
- Brand Bullard
- MFR # FHORR
- Zoro # G3821867
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Fire Helmet |
Suspension | 6 pt Ratchet |
Shell Material | Thermoplastic |
Chin Strap | Nomex(R) Postman Slide |
Color | Orange |
Standards | NFPA 1977-2005 and ANSI/ISEA Z89.1-2009, Type I, Class E&G |
Style | Full-Brim |
Description
Fire Helmet, Full-Brim, Orange, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Postman Slide Chin Strap, 6 pt Ratchet Suspension, Standards NFPA 1977-2005 and ANSI/ISEA Z89.1-2009, Type I, Class E&G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black/Natural, 18 W x 30 L (FW-FWGEN419-BKNAT-GG)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (231BF-5)
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0540-RD_7X5)
- BRADY Carded Numbers and Letters, 0, PK32 (3420-0)
- BULLARD Fire Helmet, Yellow, Full-Brim (FHYLR)
- BULLARD Fire Helmet, Red, Full-Brim (FHRDR)
- BULLARD Fire Helmet, Black, Thermoplastic (FCBKR)
- BULLARD Fire Helmet, Red, Modern (FXSRD)
- BULLARD Fire Helmet, Blue, Thermoplastic (FHBLR)
- BULLARD Fire/Rescue Helmet, White, Thermoplastic (URXWHR330)
- SKULLERZ BY ERGODYNE Type II Safety Helmet with LED Light Class E, White (8976-LED)
- Bullard Head Protection