Shop All Faceshields and Visors
Bullard
Fire Fighting, 6In Visor, Clear
Mfr # 680P
Zoro # G4154175
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- For Use With Sentinel 1, Sentinel 2
Product Information
- Brand Bullard
- MFR # 680P
- Zoro # G4154175
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 in |
Visor Height | 6 in |
Details
Item | Faceshield Visor |
Color | Clear |
Visor Color | Clear |
Material | Polycarbonate |
Visor Material | Polycarbonate |
For Use With | Sentinel 1, Sentinel 2 |
Visor Thickness | 0.08 in |
Dielectric Protection | Yes |
Standards | ANSI Z87.1-2015 |
Includes No Visor Coatings | Yes |
Includes Scratch-Resistant Visor Coating | No |
Compatible with Manufacturer Model Number | 100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M |
Welding Shade Designation | Not Rated for Welding Use |
Includes Anti-Fog Visor Coating | No |
Includes Anti-Static Visor Coating | No |
Compatible with Brand | Bullard |
Compatible with Series | Sentinel |
Compatible Manufacturer Model Number | 100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M |
For Use with Mfr. Model Number | 100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M |
For Use With Mfr. Model Number | 100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M |
Description
Faceshield Visor, Compatible with Brand Bullard, Compatible with Manufacturer Model Number 100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M, Compatible with Series Sentinel, Dielectric Protection Yes, For Use With Sentinel 1, Sentinel 2, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1-2015, Visor Color Clear, Visor Height 6 in, Visor Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OP1013ID)
- LYLE Decal, Plastic, Danger Authorized, 10 x 7", Thickness: 0.055 in (LCU4-0484-NP_10X7)
- MAGID 2940 Blue Denim 28 X 36 Bib-Style Apron With Pockets, (2940)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C74)
- BULLARD Fire Fighting Visor Cap Bracket (100G)
- BULLARD Headgear and Chin Protector, ABS, Black (SENTINEL 2)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- BULLARD Faceshield Bracket, Nylon (400W)
- BULLARD Band Mounting Bracket w/Gasket, Blue (300BW)
- BULLARD Faceshield Visor, PPC, Clear, 4 in. (R330)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29075)
- Bullard Eye Protection