Shop All Faceshields and Visors
Bullard
Faceshield Visor, 10" W, 14" H, Clear
Mfr # 1040
Zoro # G7646582
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Acetate
- For Use With Sentinel 1, Sentinel 2
- Visor Thickness 0.04 in
- Dielectric Protection No
Product Information
- Brand Bullard
- MFR # 1040
- Zoro # G7646582
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 in |
Visor Height | 10 in |
Details
Item | Faceshield Visor,10" W,14" H,Clear |
Visor Color | Clear |
Visor Material | Acetate |
For Use With | Sentinel 1, Sentinel 2 |
Visor Thickness | 0.04 in |
Dielectric Protection | No |
Standards | ANSI Z87.1-2010 |
Features | Impact Protection, Splash Protection |
ATPV Rating | 0 |
Includes Scratch-Resistant Visor Coating | No |
Compatible with Series | Sentinel |
Includes No Visor Coatings | Yes |
Includes Anti-Static Visor Coating | No |
Welding Shade Designation | Not Rated for Welding Use |
Compatible with Brand | Bullard |
Includes Anti-Fog Visor Coating | No |
Compatible with Manufacturer Model Number | 100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M |
Compatible Manufacturer Model Number | 100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M |
For Use with Mfr. Model Number | 100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M |
For Use With Mfr. Model Number | 100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M |
Description
Faceshield Visor,10 In. W,14 In. H,Clear, Compatible with Brand Bullard, Compatible with Manufacturer Model Number 100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M, Compatible with Series Sentinel, Dielectric Protection No, Features Impact Protection, Splash Protection, For Use With Sentinel 1, Sentinel 2, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1-2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-S-33-NO-R5X-C)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-M (SV55B-2ZGD-M)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x34 (LU20RB 36 34)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178560)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- BULLARD Faceshield Visor, PPC, Clear, 4 in. (R330)
- BULLARD Headgear and Chin Protector, ABS, Black (SENTINEL 2)
- BULLARD Visor, Clear, 9InHx19-3/4InWx0.06In Thick (WS60TM)
- BULLARD Visor, Clear, Sentinel (840MX2)
- BULLARD Faceshield Bracket, Nylon (400W)
- GATEWAY SAFETY Venom Face Shield & Headgear 17.5" W x 5.5" H (GLS215)
- Bullard Eye Protection