Shop All Cooling Vests and Jackets
Bullard
Cooling Packs, Universal
Mfr # ISO2P
Zoro # G3110764
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107-2010 CLASS 2
- Size Universal
- Features One Set of Two Packs (Front and Back)
- Material Polyurethane
- Color Clear
Product Information
- Brand Bullard
- MFR # ISO2P
- Zoro # G3110764
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | Universal |
Details
Standards | ANSI/ISEA 107-2010 CLASS 2 |
Item | Cooling Packs |
Features | One Set of Two Packs (Front and Back) |
Material | Polyurethane |
Color | Clear |
Maximum Cooling Time | Up to 2 1/2 hr |
Style | Cooling Pack |
For Use With | Vests |
Product Weight | 6.5 lb |
Activation Method | Ice Water |
Description
Cooling Packs, Style Cooling Pack, For Use With Vests, Activation Method Ice Water, Maximum Cooling Time Up to 2 1/2 hr, Product Weight 6.5 lb, Features One Set of Two Packs (Front and Back)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPULAR LIFE Arya-Net Extra Fine Elastic Edge Black Hair Net (BLPL-MS-HC-7BK-1)
- BRADY Caution Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English (124191)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powdered, L, 100 PK, Green (92-500)
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - Large (12 pair) (48-22-8922B)
- BULLARD M/L Cooling Vest, Blue (ISO2)
- BULLARD XL Cooling Vest, Blue (ISO2XL)
- BULLARD XL Nylon Cooling Vest, Gray (DC70XLXXL)
- ERGODYNE Gray Evaporative Cooling Vest, M (6665)
- TECHNICHE Phase Change Cooling Vest, L, Khaki (6626-KHAM/L)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, M Size, Blue (6667)
- TECHNICHE Cooling Vest, 3XL, Silver, Nylon (6529-SILVER3XL)
- Bullard Cooling Vests and Jackets