Shop All Supplied Air System Accessories
Bullard
Coiled Airline Hose, 50 ft. L, Nylon
Mfr # V55030
Zoro # G2145561
original price:
$362.99
19% off
new price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Supplied Air System
- Fittings 1/4 in Industrial Interchange
- Length 50 ft
- Material Nylon
- Includes V20 1/2 in ID Starter Industrial Interchange 50 ft Black
Product Information
- Brand Bullard
- MFR # V55030
- Zoro # G2145561
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Length | 50 ft |
Hose Inside Diameter | 3/8 in |
Details
Item | Coiled Airline Hose |
For Use With | Supplied Air System |
Fittings | 1/4 in Industrial Interchange |
Material | Nylon |
Includes | V20 1/2 in ID Starter Industrial Interchange 50 ft Black |
System Type | SAR System |
Description
Coiled Airline Hose, 50 ft Hose Length, SAR System, Includes V20 1/2 in ID Starter Industrial Interchange 50 ft Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Hard Hat Mounted Earmuffs for Full Brim Hats, One Size, Black (CMFB6010)
- LYLE Safety Sign, Stand Clear Of Door, 10in.H (U4-1677-RA_14X10)
- REFRIGIWEAR Cold Protection Mitt Gloves, Sherpa Lining, XL (0216RGLDXLG)
- RADIANS Radians SJ410B 3 Three-in-One Weatherproof Parka (SJ410B-3ZGS-4X)
- BULLARD Air-Conditioner In Line (FRIGITRON2000)
- BULLARD Remote Inlet Air Hose Kit (V50IN)
- BULLARD Contant Flow Breathing Tube, Nylon (HC2400)
- BULLARD Contant Flow Breathing Tube, Size 1/2 In. (V35)
- BULLARD Airline Hose, Rubber, 50 ft. (5457)
- BULLARD Airline Hose, 50 ft., Rubber, 3/8 In. Dia. (469650)
- VORTEX Air Temperature Controller (4000-01)
- Bullard Supplied Air System Accessories