Shop All Hard Hats
Bullard
Climbing Climbing Helmet, Type 1, Class C
Mfr # C10VORAMR
Zoro # G100700098
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Climbing
- Head Protection Material ABS, Polycarbonate
- Series CEN10
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Product Information
Details
Item | Climbing Helmet |
Head Protection Style | Climbing |
Head Protection Material | ABS, Polycarbonate |
Series | CEN10 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Orange |
Head Protection Venting | Yes |
Standards | ANSI Z89.1-2009 |
Application | Industrial Protection |
ANSI Classification | Type 1, Class C |
Accessory Slots | Yes |
High-Visibility | No |
Accessory Mounting Options | Side-Slots |
Chin Strap | Yes |
ANSI Electrical Class | C |
ANSI Impact Type | Type 1 |
Reverse Donning | Yes |
Head Protection Graphics | No Graphics |
Compatible Suspension Manufacturer Part Number | C10RATCHET |
Head Protection Brand | BULLARD |
Description
Climbing Helmet, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Head Protection Material ABS, Polycarbonate, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Reverse Donning Yes, High-Visibility No, Compatible Suspension Manufacturer Part Number C10RATCHET, Standards ANSI Z89.1-2009, Series CEN10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Fire Hydrant Marker (Snow) (17707)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (13840)
- SIGNMISSION OSHA WARNING Sign, Custom Maximum Load, Lbs, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-WS-D-57-L-12544)
- ANSELL Isolation Gown, Yellow, 3XL, PK40 (683000)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (62WHR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (30RDR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (51YLR)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (61KBP)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (61YLR)
- BULLARD Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (VTYLR)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (E2QRW74A000)
- Bullard Head Protection