Shop All Hard Hat Accessories
Bullard
Chin Protector, For Use With Sentinel Clear
Mfr # CP2
Zoro # G4137576
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- For Use With Sentinel
- Length 7 in
- Features Chin Cup
Product Information
- Brand Bullard
- MFR # CP2
- Zoro # G4137576
- Country of Origin United States
- Category Hard Hat Accessories
Dimensions
Length | 7 in |
Width | 7 in |
Details
Item | Chin Protector |
Material | Polycarbonate |
Color | Clear |
For Use With | Sentinel |
Features | Chin Cup |
Compatible with Brand | E D Bullard |
Compatible with Series | Sentinel |
Description
Chin Protector, Color Clear, Compatible with Product Type Face Shield, Compatible with Brand E D Bullard, Compatible with Series Sentinel, Features Chin Cup, For Use With Sentinel, Material Polycarbonate, Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Lens Protectors, Copolyester, PK6 (9904-25)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (92752XL)
- SERVUS Boot Pvc St Toe 16In Black 11 (18821-11)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Black, Ocean Blue, One Size (MCUA03390021)
- BULLARD Foam Liner, For Use With Type II Hard Hat White (VTS)
- BULLARD Faceshield Bracket, For Use With Bullard Full Brim Hard Hats Silver (112G)
- BULLARD HARDHAT REPLACEMENT 4 POINT PINLOCK (RS4PP)
- BULLARD Faceshield Mounting Kit, For Use With FX, PX, LT and Rescue Series Helmets Black (R151)
- BULLARD Replacement Flex-Gear6-Point Ratchet Sus (RS6RC)
- BULLARD Visor, For Use With Hard Hat White (SS6)
- PAULSON Headgear, Large Sparkguard, Nylon, Black (HG7-H)
- Bullard Hard Hat Accessories