Shop All Supplied Air Systems
Bullard
CAB Air Filtration System, 125 psi, 50 CFM
Mfr # CAB50IRHA
Zoro # G0186439
product price: $3,946.99
/ea
Free Shipping & Returns
$3,946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 125 psi
- Includes 100 cfm Box, 1st, 2nd, 3rd Stage Disposable Filters, 10 ft Cord
- Power Requirements 115V AC/(8) AA Batteries
- Couplers 1/2 in Inlet, 13mm Industrial Interchange, Hansen Compatible Male Plug, 1, 2, 4, or 8 Outlets, 1/4 in Quick Disconnect Standard Hansen, Schrader, Snap-Tite, CEJN, Aluminum Block Manifold
- CFM 50
Product Information
- Brand Bullard
- MFR # CAB50IRHA
- Zoro # G0186439
- Country of Origin United States
- Category Supplied Air Systems
Details
Item | CAB Air Filtration System |
Pressure | 125 psi |
Includes | 100 cfm Box, 1st, 2nd, 3rd Stage Disposable Filters, 10 ft Cord |
Power Requirements | 115V AC/(8) AA Batteries |
Couplers | 1/2 in Inlet, 13mm Industrial Interchange, Hansen Compatible Male Plug, 1, 2, 4, or 8 Outlets, 1/4 in Quick Disconnect Standard Hansen, Schrader, Snap-Tite, CEJN, Aluminum Block Manifold |
CFM | 50 |
Number of Users | 4 |
Description
CAB Air Filtration System, Includes 100 cfm Box, 1st, 2nd, 3rd Stage Disposable Filters, 10 ft Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Self-Laminating Blank Tags Polyester 2 in H x 3 in W Red 25/PK (101993)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX14S)
- TILLMAN MIG/TIG Welding Gloves, Large, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, 1 Pair (48L)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- BULLARD Ambient Air Pump, 5 psi (EDP10)
- BULLARD Abrasive Blasting Helmet (88VX3230)
- BULLARD CAB Air Filtration System, 125 psi, 30 CFM (CAB30IRHA)
- BULLARD Gr50 Series Airline Respirator System (GR50SYS)
- ALLEGRO INDUSTRIES 2-Worker Manifold, Ind Interchange (9891-02 IND INTRCHNG)
- ALLEGRO INDUSTRIES 2-Worker Manifold, Hansen (9891-02 HANSEN)
- ALLEGRO INDUSTRIES Ambient Air Pump, 9 AC, 0 to 10 psi (9806 HANSEN)
- Bullard Masks & Respiratory Protection