Shop All Faceshields and Visors
Bullard
Bullard 771R .020 Outer Lens For Sndblst
Mfr # B771R020
Zoro # G0624051
product price: $175.99
/pk 350, $0.50/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- For Use With Bullard 88VX
- Standards NIOSH Approved with 88VX Series
- Series 88VX
- Compatible with Brand Bullard
Product Information
- Brand Bullard
- MFR # B771R020
- Zoro # G0624051
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Bullard 771R .020 Outer Lens For Sndblst |
Color | Clear |
For Use With | Bullard 88VX |
Standards | NIOSH Approved with 88VX Series |
Series | 88VX |
Compatible with Brand | Bullard |
Brand and Series | Bullard 88VX |
System Type | SAR System |
Compatible with Series | 88VX |
Description
Item Bullard 771R .020 Outer Lens For Sndblst, For Use With Bullard 88VX, Compatible with Brand Bullard, Compatible with Series 88VX, 88VX, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Argon, 552 L, CGA 580 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure (552L-2)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (4T226)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152351)
- ANSELL Antistatic Gloves, XL, Foamed, PR (11-100)
- BULLARD Visor, Clear, Bullard Bracket (840P)
- BULLARD Band Mounting Bracket w/Gasket, Blue (300BW)
- BULLARD Fire Fighting Visor Cap Bracket (100G)
- BULLARD Visor, Clear, 9InHx19-3/4InWx0.06In Thick (WS60TM)
- BULLARD Faceshield Visor, Polycarbonate, Clr, 6 in. (R325)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- KASK Zenith Face Shield (WVI99001-500)
- Bullard Faceshields and Visors