Shop All PAPR Accessories
Bullard
Breathing Tube, 33"
Mfr # PA4BT
Zoro # G5810612
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Breathing Tube
- For Use With EVA, Spectrum
- Size 33 in
- Width 33 in
Product Information
- Brand Bullard
- MFR # PA4BT
- Zoro # G5810612
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | 33 in |
Width | 33 in |
Length | 33 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Breathing Tube |
Item | Breathing Tube |
For Use With | EVA, Spectrum |
System Type | PAPR System |
Brand and Series | Bullard |
Description
Breathing Tube, For Use With EVA, Spectrum, 33 in Length, 33 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Watch Your Step, 10in X 7in Decal, 10" W, 7" H, Landscape, OS-DS-D-710-L-2109 (OS-DS-D-710-L-2109)
- ZORO SELECT Number Set, 3/8 In. H, Steel (1F108)
- NMC Road Closed Sign, TM206J (TM206J)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113373)
- BULLARD Facepiece, L, Clear (20LFL)
- BULLARD Bib Hood, Tychem QC(R) (20TJN)
- BULLARD Double Bib Tychem QC Hood, Inner Bib, EVA Series, CC20, White (20TICN)
- BULLARD Breathing Tube, 33" (PA20LFBT)
- BULLARD Breathing Tube Clamp, PK10 (S18051)
- BULLARD Lithium Battery Pack (EVABAT2)
- HONEYWELL NORTH Primair(TM) Head Cover, M, PK10 (PA102M)
- Bullard Masks & Respiratory Protection