Shop All PAPR Accessories
Bullard
Bib Hood, Tychem QC(R)
Mfr # 20TJN
Zoro # G0636072
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PAPR or Supplied Air Respiratory Systems
- Material Tychem(R) QC
- Suspension None
- Color White
- Includes Hood; Bullard 20RT Suspension sold separately
Product Information
- Brand Bullard
- MFR # 20TJN
- Zoro # G0636072
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Standard |
Details
Item | Bib Hood |
For Use With | PAPR or Supplied Air Respiratory Systems |
Material | Tychem(R) QC |
Suspension | None |
Color | White |
Includes | Hood; Bullard 20RT Suspension sold separately |
Standards | NIOSH Approved |
Brand and Series | Bullard EVA |
Headgear Type | Hood |
Series | CC20, EVA |
Application | General Purpose |
System Type | PAPR System, SAR System |
Description
Bib Hood, Hood, Headgear Size Universal, Includes Hood; Bullard 20RT Suspension sold separately, PAPR System, SAR System, CC20, EVA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Athletic Shoes, Women, Black, 210-8.5W, PR (210-8.5W)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, 24" Width, NOTICE Truck Drivers Check In Sign, Landscape (OS-NS-D-1824-L-16758)
- URO PARTS Glove Box Latch, 51161849472 (51161849472)
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, L, PR (19L443)
- BULLARD Double Bib Tychem QC Hood, Inner Bib, EVA Series, CC20, White (20TICN)
- BULLARD Breathing Tube, 33" (PA20LFBT)
- BULLARD Lens Covers, Mylar, PK25 (88VXLC)
- BULLARD Breathing Tube, 26" (PA1BT)
- BULLARD Hood, Universal, White, Tychem(R) (RT1)
- BULLARD Double Bib Hood, Tychem SL(R), PK5 (20SICNGGR5)
- BULLARD Breathing Tube Clamp, PK10 (S18051)
- Bullard PAPR Accessories