Shop All Faceshields and Visors
Bullard
Band Mounting Bracket, Blue, Dielectric
Mfr # 300B
Zoro # G2973984
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- For Use With Most Front Brim Hard Hats
- Dielectric Protection Yes
- Standards ANSI Z87.1-2015
Product Information
- Brand Bullard
- MFR # 300B
- Zoro # G2973984
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Band Mounting Bracket |
Color | Black |
Material | Nylon |
For Use With | Most Front Brim Hard Hats |
Dielectric Protection | Yes |
Standards | ANSI Z87.1-2015 |
Features | Fits Bullard Hard Hats Only |
Compatible with Manufacturer Model Number | C30, S51, S61, S62 |
Compatible with Brand | Bullard |
Compatible Manufacturer Model Number | C30, S51, S61, S62 |
For Use with Mfr. Model Number | C30, S51, S61, S62 |
For Use With Mfr. Model Number | C30, S51, S61, S62 |
Description
Band Mounting Bracket, Color Black, Dielectric Protection Yes, For Use With Most Front Brim Hard Hats, Material Nylon, Standards ANSI Z87.1-2015, Compatible with Brand Bullard, Compatible with Manufacturer Model Number C30, S51, S61, S62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X39)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6122-Z7/6FTAF)
- ZING Group Lockout Box, Red, 5-1/2"x4-1/4 (7630)
- OASIS Nitrile Disposable Gloves, Nitrile, L, 100 PK (SMNS104/NG-2005)
- BULLARD Fire Fighting, 6In Visor, Clear (680P)
- BULLARD Visor, Clear, 7InH x 15InW x 0.04In Thick (840TX2)
- BULLARD Visor, Clear, 9InHx19-3/4InWx0.06In Thick (WS60TM)
- BULLARD Visor, Clear, Sentinel (840MX2)
- BULLARD Fire Fighting Visor Cap Bracket (100G)
- BULLARD Bracket and Visor Bundle, 8 in H Visor (A112G840P)
- SKULLERZ BY ERGODYNE Smoke Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- Bullard Faceshields and Visors