Shop All Tie Down Hardware
This Product is Discontinued
Bulk-Strap
Side Squeeze Buckle, 1 In., Plastic, PK10 (Discontinued)
Mfr # B1
Zoro # G1915471
This Product is Discontinued
Key Features
- Material Plastic
- For Use With Tie Down Strap
- Color Black
- Size 1 in
- Type 1" Side-Squeeze
Product Information
- Brand Bulk-Strap
- MFR # B1
- Zoro # G1915471
- UPC # 787698005028
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 1 in |
Details
Item | Side Squeeze Buckle |
Material | Plastic |
For Use With | Tie Down Strap |
Color | Black |
Type | 1" Side-Squeeze |
Description
Side Squeeze Buckle, Material Plastic, Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.