Shop All Tie Down Hardware
Bulk-Strap
Side Squeeze Buckle, 1 1/2" W, Black, PK10
Mfr # B15
Zoro # G904067434
product price: $14.15
/pk 10, $1.42/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Material Plastic
- Color Black
- For Use With Bulk Strap, Bulk Webbing
- Type 1-1/2" Side-Squeeze
Product Information
- Brand Bulk-Strap
- MFR # B15
- Zoro # G904067434
- UPC # 787698014037
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 1 1/2 in |
Overall Height | 9/16 in |
Compatible Webbing Width - Maximum | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 2 15/16 in |
Details
Item | Side Squeeze Buckle |
Material | Plastic |
Color | Black |
For Use With | Bulk Strap, Bulk Webbing |
Type | 1-1/2" Side-Squeeze |
Description
Side Squeeze Buckle, Color Black, Compatible Webbing Width - Maximum 1 1/2 in, Hardware Material Plastic, Product Type Side-Release Buckle, Overall Height 9/16 in, Overall Length 2 15/16 in, Overall Width 1 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Dome Shape, 1-3/4" D (60-6700)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- DUTTON-LAINSON Winch Ratchet/Pulling 1400Lb (DL1402A)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 10' w/ Clevis Grab Hooks - Grade 80 (TC381080)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- BULK-STRAP Slip Lock, 2" W, Black, PK10 (MS2)
- BULK-STRAP Side Squeeze Buckle, 3/4" W, Black, PK10 (B34)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- DC CARGO Galvanized Horizontal E-Track Tie-down Rail (5HETZ)
- Bulk-Strap Tie Down Hardware