Shop All Bungee Cords & Straps
Bulk-Strap
HD Bungee Cord Roll, 100 ft.L, 5/16 In.D
Mfr # NL1008
Zoro # G4135887
original price:
$132.99
9% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Material Nylon
- For Use With 14A758,14A753,14A762
- Bungee Width 5/16 in
- Length 100 ft.
- Bungee Length 100 ft
Product Information
- Brand Bulk-Strap
- MFR # NL1008
- Zoro # G4135887
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 5/16 in |
Length | 100 ft. |
Bungee Length | 100 ft |
Overall Length | 100 ft |
Cord Diameter | 5/16 in |
Overall Width | 3/8 in |
Stretch Length - Maximum | 125 ft |
Diameter | 5/16" |
Stretched Bungee Length | +25% |
Details
Item | Bungee Cord Roll |
Bungee Material | Nylon |
For Use With | 14A758,14A753,14A762 |
Color | White |
Cord Outer Material | Nylon |
Item - Bungees | Bungee Cord Roll |
Bungee End Type | No End |
Body Material | Rubber |
Description
Bungee Cord Roll, Bungee Material Nylon, Cord Outer Material Nylon, End Type Not Applicable, Hook Length Not Applicable, Hook Opening Size Not Applicable, End Material Not Applicable, Stretch Length - Maximum 125 ft, Cord Diameter 5/16 in, Overall Length 100 ft, Overall Width 3/8 in, Color White, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Scissor Lift Cart, 14-7/64In H, Steel (B-CARTX2)
- KEEPER Autmtv Ramp Top Kt (05674)
- US CARGO CONTROL 1" Zinc Plated Malleable Wire Rope Clip (5 pack) (MWRC1-5PK)
- WERNER 8 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6208)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 1/2 In.D (NL1012)
- BULK-STRAP Bungee Hook, 3 In.L, 1-1/4 In.W, PK4 (SS10-04)
- BULK-STRAP BUCKLE 1"" CAM (CAM1)
- BULK-STRAP STRAP BULK 2""X300' BLK (1022)
- BULK-STRAP Adjustable Bungee Hook, 2-5/8 In.L, PK10 (SA9)
- BULK-STRAP Bungee Hook, 3-1/4 In.L, 1-1/4 In.W, PK4 (SS13-04)
- US CARGO CONTROL 6'' Black Ball Bungees (bundle of 100) (BBB6-100PK)
- Bulk-Strap Bungee Cords & Straps