Shop All Bungee Cords & Straps
Bulk-Strap
HD Bungee Cord Roll, 100 ft.L, 3/8 In.D
Mfr # NL1009
Zoro # G4197094
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee End Type No End
- Diameter 3/8"
- Body Material Rubber
- Color White
- For Use With 14A759,14A754,14A762
Product Information
- Brand Bulk-Strap
- MFR # NL1009
- Zoro # G4197094
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Diameter | 3/8" |
Bungee Width | 3/8 in |
Stretched Bungee Length | +25% |
Bungee Length | 100 ft |
Length | 100 ft. |
Stretch Length - Maximum | 125 ft |
Overall Width | 3/8 in |
Overall Length | 100 ft |
Cord Diameter | 3/8 in |
Details
Bungee End Type | No End |
Body Material | Rubber |
Item | Bungee Cord Roll |
Color | White |
For Use With | 14A759,14A754,14A762 |
Bungee Material | Nylon |
Item - Bungees | Bungee Cord Roll |
Cord Outer Material | Nylon |
Description
Bungee Cord Roll, Bungee Material Nylon, Cord Outer Material Nylon, End Type Not Applicable, Hook Length Not Applicable, Hook Opening Size Not Applicable, End Material Not Applicable, Stretch Length - Maximum 125 ft, Cord Diameter 3/8 in, Overall Length 100 ft, Overall Width 3/8 in, Color White, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Clevis Mating Piece, Right-Hand Thread, B=10, G=15, D1=10, M10, Steel Galvanized, Comp:Steel (K1460.1015)
- MAGNET SOURCE Magnet Source 07540/07252 Magnetic Bulk Parts Lifter, 6-3/4 in L, 3-1/2 in Dia (07540/07252)
- WERNER 6 ft Fiberglass Stepladder, 225 lb Capacity (5906)
- CROSBY Eye Hook, Carbon Steel, 2000 lb., Red (1022216)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 3/16 In.D (NL1005)
- BULK-STRAP Bungee Hook, 2-5/8 In.L, 1 In.W, PK10 (SS6-04)
- BULK-STRAP Bungee Hook, 2-5/8 In.L, 1 In.W, PK10 (DH6)
- BULK-STRAP Adjustable Bungee Hook, 2-5/16 In.L, PK10 (SA6)
- BULK-STRAP Bungee Hook, 2-3/4 In.L, 1 In.W, PK10 (SS8-04)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 1/4 In.D (NL1006)
- ZORO SELECT Not Applicable, 1/2" W, Black (933043703)
- Bulk-Strap Bungee Cords & Straps