Shop All Logistics Straps
Bulk-Strap
Cinch Strap, 1" x 96", Black
Mfr # A0196MCB
Zoro # G7915391
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene/Zinc
- For Use With Bulk Strap, Bulk Webbing
- Size 1 in x 96 in
- Includes Adjustable Buckle
Product Information
- Brand Bulk-Strap
- MFR # A0196MCB
- Zoro # G7915391
- Country of Origin United States
- Category Logistics Straps
Dimensions
Size | 1 in x 96 in |
Overall Length | 96 in |
Overall Width | 1 in |
Details
Color | Black |
Material | Polypropylene/Zinc |
Item | Cinch Strap |
For Use With | Bulk Strap, Bulk Webbing |
Includes | Adjustable Buckle |
Buckle Material | Zinc |
Buckle Type | Cam |
Description
Cinch Strap, Color Black, Overall Length 96 in, Overall Width 1 in, Buckle Type Cam, Webbing Material Polypropylene, Buckle Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Crossover Ladder 3 Step 20 In Span, Perf (7CY89)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-PH033R-14)
- NITE IZE Tie-Down Strap, 12 ft. L, 1" W (CJWR12-09-R6)
- CM Dual Rated Master Link, 114 In Trade, 45200 Lb Load, 80100 Grade, Oval (555240)
- BULK-STRAP Cinch Strap, 1-1/2" x 96", Black (A1596SSB)
- BULK-STRAP Cinch Strap, 2" x 48", Black (A0248SSB)
- BULK-STRAP Cinch Strap, 1-1/2" x 48", Black (A1548MCB)
- BULK-STRAP Cinch Strap, 1-1/2" x 48", Black (A1548SSB)
- BULK-STRAP Cinch Strap, 1" x 48", Black (A0148MCB)
- BULK-STRAP Cinch Strap, 1" x 96" Size, Black (A0196SSB)
- BULK-STRAP Cinch Strap, 1" x 48" Size, Black (A0148SSB)
- Bulk-Strap Logistics Straps