Shop All Tie Down Hardware
Bulk-Strap
Cam Buckle, 2" W, Silver, PK2
Mfr # MC2
Zoro # G004067402
original price:
$18.79
17% off
new price: $15.49
/pk 2, $7.75/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Material Zinc
- Color Silver
- For Use With Bulk Strap, Bulk Webbing
- Type 2" Cam
Product Information
- Brand Bulk-Strap
- MFR # MC2
- Zoro # G004067402
- UPC # 787698035926
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 2 in |
Compatible Webbing Width - Maximum | 2 in |
Overall Height | 1 in |
Overall Width | 2 in |
Overall Length | 3 7/16 in |
Details
Item | Cam Buckle |
Material | Zinc |
Color | Silver |
For Use With | Bulk Strap, Bulk Webbing |
Type | 2" Cam |
Description
Cam Buckle, Color Silver, Compatible Webbing Width - Maximum 2 in, Hardware Material Zinc, Product Type Cam Buckle, Overall Height 1 in, Overall Length 3 7/16 in, Overall Width 2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5900.1139 Utility Tie-Down Strap - 1.25", 1300 lbs., Pack of 2 (5900.1139)
- WESTWARD 10 ft Fiberglass Stepladder, 300 lb Capacity (44YY61)
- GLOBAL INDUSTRIAL Plastic Hand Truck Curb Ramp, 1000 Lb. Cap. (988730)
- LISTA Aluminum Divider 3 In x 6-9/16 In (D100-10)
- BULK-STRAP Side Squeeze Buckle, 1 1/2" W, Black, PK10 (B15)
- BULK-STRAP Side Squeeze Buckle, 1" W, Black, PK10 (B1)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- BULK-STRAP Slip Lock, 2" W, Black, PK10 (MS2)
- DC CARGO Black Powder-coated Horizontal E-Track Tie-down Rail (5HETP)
- Bulk-Strap Tie Down Hardware