Shop All Bungee Cords & Straps
Bulk-Strap
Bungee Hook, 3-1/8 In.L, 1-1/4 In.W, PK4
Mfr # DH13
Zoro # G4078207
product price: $6.69
/pk 4, $1.67/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Dia Cord
- Size 3 1/8 in x 1 1/4 in
- Color Brass
- Material Dichromate Steel
- Includes C-Ring
Product Information
- Brand Bulk-Strap
- MFR # DH13
- Zoro # G4078207
- Country of Origin Taiwan, Province of China
- Category Bungee Cords & Straps
Dimensions
Size | 3 1/8 in x 1 1/4 in |
Overall Width | 1 1/4 in |
Overall Length | 3 1/8 in |
Overall Height | 1 5/8 in |
Details
For Use With | 1/2 in Dia Cord |
Color | Brass |
Material | Dichromate Steel |
Includes | C-Ring |
End Type | Hook |
Description
Bungee Hook, Material Dichromate Steel, Overall Length 3 1/8 in, Overall Width 1 1/4 in, Overall Height 1 5/8 in, Color Brass, Includes C-Ring, Product Type Bungee Hook, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Poly Furniture Dolly, 18"x30" (DC73730)
- ZORO SELECT Kingpn Swivl Caster, Nylon, 8 in., 1100 lb. (BS5 200 NY15)
- ZORO SELECT Hand Truck, Cap 500 Lb, Continous Handle (MHS-111-8PN)
- US CARGO CONTROL 2" Lashing Truck Tie Down Winch (Left) (TW200L)
- BULK-STRAP Bungee Hook, 2-3/4 In.L, 1 In.W, PK10 (SS8-04)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 1/4 In.D (NL1006)
- BULK-STRAP Bungee Hook, 2-5/8 In.L, 1 In.W, PK10 (SS6-04)
- BULK-STRAP Bungee Hook, 2-3/4 In.L, 1 In.W, PK10 (DH8)
- BULK-STRAP Bungee Hook, 2-15/16 In.L, 1-1/4 In.W, PK4 (DH10)
- BULK-STRAP BUCKLE 1.5"" CAM (CAM15)
- ERICKSON 15" Industrial EPDM Rubber Tarp Straps (06602)
- Bulk-Strap Bungee Cords & Straps