Shop All Bungee Cords & Straps
Bulk-Strap
Bungee Cord, 100 ft L, Polypropylene, Black
Mfr # SPFX16T
Zoro # G7915437
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Length 100 ft
- Bungee Material Polypropylene
- Bungee Width 5/8 in
- Color Black
- For Use With ATVs, Automotive Purposes, Car, Cargo Rack, Dollies, Hoses, Industrial Grade Projects, Motorcycle, Pickups, RV, Tarps, Tents, Tie Downs, Truck
Product Information
- Brand Bulk-Strap
- MFR # SPFX16T
- Zoro # G7915437
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 100 ft |
Bungee Width | 5/8 in |
Overall Length | 100 ft |
Stretch Length - Maximum | 125 ft |
Cord Diameter | 5/8 in |
Details
Bungee Material | Polypropylene |
Item | Bungee Cord Roll |
Color | Black |
For Use With | ATVs, Automotive Purposes, Car, Cargo Rack, Dollies, Hoses, Industrial Grade Projects, Motorcycle, Pickups, RV, Tarps, Tents, Tie Downs, Truck |
Description
Bungee Cord Roll, Bungee Material Polypropylene, End Type Not Applicable, Hook Length Not Applicable, Hook Opening Size Not Applicable, End Material Not Applicable, Stretch Length - Maximum 125 ft, Cord Diameter 5/8 in, Overall Length 100 ft, Color Black, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ring, Snap (97-130)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-2448-10P)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 3 ft L, 16800 lb Cap (EN180X3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 14 ft L, 1 in W, Polyester, Yellow (EE1801DFX14)
- BULK-STRAP Bungee Hook, 2-3/4 In.L, 1 In.W, PK10 (SS8-04)
- BULK-STRAP Bungee Hook, 3 In.L, 1-1/4 In.W, PK4 (SS10-04)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 3/16 In.D (NL1005)
- BULK-STRAP Bungee Hook, 2-3/8 In.L, 1 In.W, PK10 (SS5-04)
- BULK-STRAP Bungee Hook, 3-1/4 In.L, 1-1/4 In.W, PK4 (SS13-04)
- BULK-STRAP Adjustable Bungee Hook, 2-5/16 In.L, PK10 (SA6)
- KEEPER KEEPER Rubber Tarp Straps (6219)
- Bulk-Strap Bungee Cords & Straps