Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, Yellow, 150 ft. L, 3" W
Mfr # PE03150PY
Zoro # G7915260
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 150 ft
- Width 3 in
- Working Load Limit 4,900 lb
- Material Polyester
- Color Yellow
Product Information
- Brand Bulk-Strap
- MFR # PE03150PY
- Zoro # G7915260
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 150 ft |
Width | 3 in |
Overall Width | 3 in |
Overall Length | 150 ft |
Details
Item | Webbing |
Working Load Limit | 4,900 lb |
Material | Polyester |
Color | Yellow |
Breaking Strength | 15,000 lb |
Tensile Strength | 15,000 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Yellow, Overall Length 150 ft, Overall Thickness 1/16 in, Overall Width 3 in, Tensile Strength 15,000 lb/in, Working Load Limit 4,900 lb, Material Polyester, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORNER KOVERS Corner Shield, 4 ft L, 118 in W, Vinyl, Clear (U 9130)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (16EG05201R)
- LOUISVILLE Label Kit (PK-L-2431-XXMR)
- COFFING HOISTS Coffing Transformer (JL821431)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb (P34051OR)
- BULK-STRAP Bulk Webbing, 300 ft x 3 In, 3200 lb (03M17337)
- BULK-STRAP Bulk Webbing, 27 ft. x 2 In., 7000 lb. (N02027R)
- BULK-STRAP Bulk Webbing, 300 ft. x 2 In., 900 lb. (P02300BK)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 3" W (PE03050PY)
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150BL)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 2800 lb. (N34102R)
- Bulk-Strap Bulk Webbing