Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51 ft x 3/4 In, 375 lb
Mfr # P34051OR
Zoro # G3941052
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 51 ft
- Width 3/4 in
- Working Load Limit 120 lb
- Material Polypropylene
- Color Orange
Product Information
- Brand Bulk-Strap
- MFR # P34051OR
- Zoro # G3941052
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 51 ft |
Width | 3/4 in |
Overall Length | 51 ft |
Overall Width | 3/4 in |
Details
Item | Webbing |
Working Load Limit | 120 lb |
Material | Polypropylene |
Color | Orange |
Breaking Strength | 375 lb |
Tensile Strength | 375 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Orange, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 3/4 in, Tensile Strength 375 lb/in, Working Load Limit 120 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 1 In (MB704096)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A3E20B8D3C1P6)
- EEVELLE FORKSHIELD Series, Forkshield Large (EEV-FS1)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 17 ft L, 2 in W, Nylon, Yellow (EEF2-902-17)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051R)
- BULK-STRAP Bulk Webbing, 150 ft. x 2 In., 7000 lb. (N02150R)
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027R)
- BULK-STRAP Bulk Webbing, 102 ft. x 1-1/2 In., 750 lb (P15102BK)
- BULK-STRAP Bulk Webbing, 300ft x 1-1/2In, 750lb (P15300BL)
- BULK-STRAP Bulk Webbing, 300 ft x 2 In, 2200 lb (02M17337)
- BULK-STRAP Bulk Webbing, 150 ft x 2 In, 7000 lb (N02150BL)
- Bulk-Strap Bulk Webbing