Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51 ft x 3/4 In, 375 lb
Mfr # P34051BL
Zoro # G4149153
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 51 ft
- Width 3/4 in
- Working Load Limit 120 lb
- Material Polypropylene
- Color Blue
Product Information
- Brand Bulk-Strap
- MFR # P34051BL
- Zoro # G4149153
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 51 ft |
Width | 3/4 in |
Overall Width | 3/4 in |
Overall Length | 51 ft |
Details
Item | Webbing |
Working Load Limit | 120 lb |
Material | Polypropylene |
Color | Blue |
Breaking Strength | 375 lb |
Tensile Strength | 375 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Blue, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 3/4 in, Tensile Strength 375 lb/in, Working Load Limit 120 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Chain Container, for 1AEZ4-1AEZ9, etc (BKD1)
- BIL-JAX Aluminum Ramps - Folding - Pair - 10" W x 8' L (0063-0341)
- ZORO SELECT Rgd Plat Castr, Polyurthane, 3 in., 300 lb. (1UKA4)
- EXTREME MAX Extreme Max 5600.3204 Deluxe Motorcycle Wheel Chock / Tie-Down Kit (5600.3204)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051R)
- BULK-STRAP Bulk Webbing, 150 ft. x 1 In., 3800 lb. (N01150BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051BK)
- BULK-STRAP Bulk Webbing, 300 ft x 3/4 In, 375lb (P34300BL)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb., Color: Black (P02102BK)
- BULK-STRAP Bulk Webbing, 300ft x 1-1/2In, 750lb (P15300BL)
- Bulk-Strap Bulk Webbing