Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51 ft. x 3/4 In., 375 lb.
Mfr # P34051BK
Zoro # G1147176
original price:
$16.00
6% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 51 ft
- Working Load Limit 120 lb
- Width 3/4 in
- Material Polypropylene
- Color Black
Product Information
- Brand Bulk-Strap
- MFR # P34051BK
- Zoro # G1147176
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 51 ft |
Width | 3/4 in |
Overall Length | 51 ft |
Overall Width | 3/4 in |
Details
Item | Webbing |
Working Load Limit | 120 lb |
Material | Polypropylene |
Color | Black |
Breaking Strength | 375 lb |
Tensile Strength | 375 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Black, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 3/4 in, Tensile Strength 375 lb/in, Working Load Limit 120 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Recovery Strap 6" x 30ft, 60,000lb BS polyester (20032)
- GENERAL WORK PRODUCTS 3 Strand Twisted Polypropylene Rope Monofilament, Int'l ORG1/4 (PPMIO1/4)
- US CARGO CONTROL 30' Yellow Ratchet Strap w/ Double Stud Fittings On Both Ends (5430DS-Y)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Fixed, with Plate, Clear (35056010501)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 500 lb (P01051BL)
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027BK)
- BULK-STRAP Bulk Webbing, 27 ft x 2 In, 7000 lb (N02027BL)
- BULK-STRAP Bulk Webbing, 150 ft. x 2 In., 7000 lb. (N02150R)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb (N15051R)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 2800 lb. (N34102R)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051R)
- Bulk-Strap Bulk Webbing