Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51 ft. x 2 In., 7000 lb.
Mfr # N02051R
Zoro # G1635024
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 51 ft
- Width 2 in
- Working Load Limit 2,300 lb
- Material Nylon
- Color Red
Product Information
- Brand Bulk-Strap
- MFR # N02051R
- Zoro # G1635024
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 51 ft |
Width | 2 in |
Overall Width | 2 in |
Overall Length | 51 ft |
Details
Item | Webbing |
Working Load Limit | 2,300 lb |
Material | Nylon |
Color | Red |
Breaking Strength | 7,000 lb |
Tensile Strength | 7,000 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Red, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 2 in, Tensile Strength 7,000 lb/in, Working Load Limit 2,300 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT WHEEL - SWIVEL CASTER ASSEMBLY 5in x 2in MAROON POLY ON ALUM (1049046)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/4 in., 2205 lb (HPO 82X100/20-100K)
- DAYTON Pallet Jack, 63-1/2inLx39-3/8inWx48inH (30LU69)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 7800 lb (58EEX2)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 500 lb (P01051BL)
- BULK-STRAP Bulk Webbing, 300 ft x 1 In, 500 lb (P01300OR)
- BULK-STRAP Bulk Webbing, 27 ft. x 2 In., 7000 lb. (N02027BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb. (P02051R)
- BULK-STRAP Bulk Webbing, 150 ft. x 2 In., 7000 lb., Color: Black (N02150BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb. (P02102R)
- BULK-STRAP Bulk Webbing, 51ft x 1-1/2In, 750 lb (P15051OR)
- Bulk-Strap Bulk Webbing