Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51 ft x 1 In, 500 lb
Mfr # P01051BL
Zoro # G4003027
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 51 ft
- Width 1 in
- Working Load Limit 160 lb
- Material Polypropylene
- Color Blue
Product Information
- Brand Bulk-Strap
- MFR # P01051BL
- Zoro # G4003027
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 51 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 51 ft |
Details
Item | Webbing |
Working Load Limit | 160 lb |
Material | Polypropylene |
Color | Blue |
Breaking Strength | 500 lb |
Tensile Strength | 500 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Blue, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 500 lb/in, Working Load Limit 160 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A6E10B4W4C1P6)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 6 in. Dia., 400 lb. (33J011)
- ZORO SELECT General Purpose Dolly, 36x18, Fiberwood (48J080)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A6E10B4C1P6)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 7000 lb. (N02102BK)
- BULK-STRAP Bulk Webbing, 300 ft. x 1 In., 500 lb. (P01300BK)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 7000 lb (N02102BL)
- BULK-STRAP Bulk Webbing, 27 ft x 2 In, 7000 lb (N02027BL)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb (P34051OR)
- BULK-STRAP Bulk Webbing, 27 ft x 2 In, 7000 lb (N02027OR)
- CYPHER 1 in. x 300 ft. Tubular Webbing- Royal (438013)
- Bulk-Strap Bulk Webbing