Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 300ft x 1-1/2In, 750lb
Mfr # P15300BL
Zoro # G4089522
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 ft
- Width 1 1/2 in
- Working Load Limit 245 lb
- Material Polypropylene
- Color Blue
Product Information
- Brand Bulk-Strap
- MFR # P15300BL
- Zoro # G4089522
- UPC # 787698001174
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 300 ft |
Details
Item | Webbing |
Working Load Limit | 245 lb |
Material | Polypropylene |
Color | Blue |
Breaking Strength | 750 lb |
Tensile Strength | 750 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Blue, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 1 1/2 in, Tensile Strength 750 lb/in, Working Load Limit 245 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, Hook End, 1400 lb, 38 In x 12 ft (4YFP2)
- XTEND + CLIMB 5 Steps, Aluminum Step Stand, 300 lb. Load Capacity, (12M625)
- ZORO SELECT Caster Wheel, Polyolefin, 3 in., 210 lb. (26Y398)
- AZTEC LIFTING HARDWARE Bolt Pin 5/8 For 3/4 TB Jaw End (TSBP34)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051BK)
- BULK-STRAP Bulk Webbing, 27 ft. x 3/4 In., 2800 lb. (N34027BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 500 lb. (P01102BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 2800 lb. (N34102R)
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150OR)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 3" W (PE03050PY)
- US CARGO CONTROL 2" x 300' 12K Polyester Cargo Webbing - Orange (NS-WEB212000OR)
- Bulk-Strap Bulk Webbing