Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb
Mfr # P15300R
Zoro # G0520423
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 ft
- Width 1 1/2 in
- Working Load Limit 245 lb
- Material Polypropylene
- Color Red
Product Information
- Brand Bulk-Strap
- MFR # P15300R
- Zoro # G0520423
- UPC # 787698001167
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 300 ft |
Details
Item | Webbing |
Working Load Limit | 245 lb |
Material | Polypropylene |
Color | Red |
Breaking Strength | 750 lb |
Tensile Strength | 750 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Red, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 1 1/2 in, Tensile Strength 750 lb/in, Working Load Limit 245 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, D135 (D135)
- BOXER TOOLS Adjustable Utility Truck Bed Cargo Bar 40-70-in. (77190)
- ZORO SELECT Rgi NSF-Listed Plate Castr, Polyolefin, 5 in., 300 lb. (4W916)
- RUBBERMAID COMMERCIAL Step Stool, Supports 350lbs, 16"x16"x13-1/2", Beige (RCP252300BG)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb (P34051OR)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 900 lb (P02102OR)
- BULK-STRAP Bulk Webbing, 300 ft x 2 In, 900 lb (P02300OR)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb., Color: Black (P02051BK)
- BULK-STRAP Bulk Webbing, 300 ft. x 3/4 In., 375 lb. (P34300BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 500 lb. (P01102BK)
- US CARGO CONTROL Orange Polyester Web - 1" x 300' 4.5K Cargo Webbing (NS-WEB14500OR)
- Bulk-Strap Bulk Webbing