Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb
Mfr # P15300BK
Zoro # G0268947
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.043 +/-0.005
- Material polypropylene
- Width 1 1/2 in
- Breaking Strength 750 lb
- Length 300 ft
Product Information
- Brand Bulk-Strap
- MFR # P15300BK
- Zoro # G0268947
- UPC # 787698001150
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Width | 1 1/2 in |
Length | 300 ft |
Overall Width | 1 1/2 in |
Overall Length | 300 ft |
Details
Item | Bulk Webbing |
Thickness | 0.043 +/-0.005 |
Material | polypropylene |
Breaking Strength | 750 lb |
Color | Black |
Working Load Limit | 245 lb |
Tensile Strength | 750 lb/in |
Overall Thickness | 1/16 in |
For Use With | 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771 |
Description
Webbing, Color Black, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 1 1/2 in, Tensile Strength 750 lb/in, Working Load Limit 245 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 3-SHELF UTILITY CART (HE42-B)
- SAFETY FIRST 20 in. Biltek Swivel Grab Skidding Tongs with Jaw Opening Log Chain Grabber with & Pre-Attached Hook; Black (SA1587116)
- DAYTON Winch Cable, GS, 1/8 In. x 100 ft. (1DLH6)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1In Ball Dia (BT DI 1DIA 200 CS/CS)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 375 lb. (P34102BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb. (P02051R)
- BULK-STRAP Bulk Webbing, 27 ft x 2 In, 7000 lb (N02027OR)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 500 lb (P01051BL)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051R)
- US CARGO CONTROL 1" x 300' 4.5K Polyester Cargo Webbing - Black (NS-WEB14500BLK)
- Bulk-Strap Bulk Webbing