Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 27 ft. x 2 In., 7000 lb.
Mfr # N02027R
Zoro # G3436106
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27 ft
- Width 2 in
- Working Load Limit 2,300 lb
- Material Nylon
- Color Red
Product Information
- Brand Bulk-Strap
- MFR # N02027R
- Zoro # G3436106
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 27 ft |
Width | 2 in |
Overall Length | 27 ft |
Overall Width | 2 in |
Details
Item | Webbing |
Working Load Limit | 2,300 lb |
Material | Nylon |
Color | Red |
Breaking Strength | 7,000 lb |
Tensile Strength | 7,000 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Red, Overall Length 27 ft, Overall Thickness 1/16 in, Overall Width 2 in, Tensile Strength 7,000 lb/in, Working Load Limit 2,300 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Rope and Pulley Kit for 32' Bauer Extension Ladders (07910)
- LITTLE GIANT Shovel Nose Hand Truck, Dual, Flat-Free (T-362-10FF)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 1/2" x 4' - Domestic (SW2-12-4-D)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243036-2-3K-TLD-95)
- BULK-STRAP Bulk Webbing, 300 ft x 1 In, 500 lb (P01300OR)
- BULK-STRAP Bulk Webbing, 150 ft. x 2 In., 7000 lb., Color: Black (N02150BK)
- BULK-STRAP Bulk Webbing, 300ftx1-1/2In, 1800lb (15M17337)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 500 lb (P01051BL)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 2" W (PE02050PY)
- BULK-STRAP Bulk Webbing, 300ft x 1-1/2In, 750lb (P15300BL)
- Bulk-Strap Bulk Webbing