Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 27 ft. x 1 In., 3800 lb.
Mfr # N01027R
Zoro # G3102976
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27 ft
- Working Load Limit 1,250 lb
- Width 1 in
- Material Nylon
- Color Red
Product Information
- Brand Bulk-Strap
- MFR # N01027R
- Zoro # G3102976
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 27 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 27 ft |
Details
Item | Webbing |
Working Load Limit | 1,250 lb |
Material | Nylon |
Color | Red |
Breaking Strength | 3,800 lb |
Tensile Strength | 3,800 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Red, Overall Length 27 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 3,800 lb/in, Working Load Limit 1,250 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 13BF (10F90KG03B13)
- BLUFF MANUFACTURING Dockboard, Steel, 10,000 lb, 60 x 60 In (10SB6060)
- MAGLINER Mold On Rub Wheel, UseW/Mfr.No. HTMK49C1R (10815)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 3 ft L, 3 in W, Nylon, Yellow (EEF1-903-3)
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300R)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 7000 lb. (N02102R)
- BULK-STRAP Bulk Webbing, 51ft x 1-1/2In, 750 lb (P15051BL)
- BULK-STRAP Bulk Webbing, 102 ft x 1-1/2 In, 5700 lb (N15102R)
- BULK-STRAP Bulk Webbing, 300 ft x 2 In, 900 lb (P02300OR)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb (N15051BK)
- BULK-STRAP Bulk Webbing, 150 ft. x 1 In., 3800 lb. (N01150R)
- Bulk-Strap Bulk Webbing