Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 27 ft x 1 In, 3800 lb
Mfr # N01027BL
Zoro # G4228716
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27 ft
- Working Load Limit 1,250 lb
- Width 1 in
- Material Nylon
- Color Blue
Product Information
- Brand Bulk-Strap
- MFR # N01027BL
- Zoro # G4228716
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 27 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 27 ft |
Details
Item | Webbing |
Working Load Limit | 1,250 lb |
Material | Nylon |
Color | Blue |
Breaking Strength | 3,800 lb |
Tensile Strength | 3,800 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Blue, Overall Length 27 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 3,800 lb/in, Working Load Limit 1,250 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL High Density Structural Foam Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelf, 500 lbs. (FG450089BLA)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE2804TFX5)
- NITE IZE Tie Down Strap, 12 ft, 2 Pack (CJWR12-09-2R6)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051R)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 500 lb (P01051BL)
- BULK-STRAP Bulk Webbing, 102ft x 1-1/2In, 750lb (P15102OR)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 7000 lb. (N02051R)
- BULK-STRAP Bulk Webbing, 300 ft x 3 In, 3200 lb (03M17337)
- BULK-STRAP Bulk Webbing, 300ft x 1-1/2In, 750lb (P15300BL)
- Bulk-Strap Bulk Webbing