Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 150 ft. x 1 In., 3800 lb.
Mfr # N01150R
Zoro # G2450935
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Color Red
- Breaking Strength 3,800 lb
- Length 150 ft
- Material Nylon
Product Information
- Brand Bulk-Strap
- MFR # N01150R
- Zoro # G2450935
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Width | 1 in |
Length | 150 ft |
Overall Width | 1 in |
Overall Length | 150 ft |
Details
Color | Red |
Breaking Strength | 3,800 lb |
Material | Nylon |
Working Load Limit | 1,250 lb |
Item | Webbing |
Tensile Strength | 3,800 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Red, Overall Length 150 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 3,800 lb/in, Working Load Limit 1,250 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Spring Lift, 6 Bu, Gray (R06-GGX-SLN)
- ZORO SELECT Caster Wheel, Polyurthane, 12 in., 3500 lb. (W-1230-D-1)
- WERNER 40 ft. Extension Ladder, Aluminum, Type IA (D1540-2)
- ZORO SELECT Plate Caster, 150 lb. Load Rating (P12R-R040D-12)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb. (P02102R)
- BULK-STRAP Bulk Webbing, 51 ft. x 3/4 In., 375 lb. (P34051BK)
- BULK-STRAP Bulk Webbing, 27 ft. x 3/4 In., 2800 lb. (N34027BK)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 2800lb (N34051BL)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 2800 lb. (N34102R)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb (N15051BK)
- Bulk-Strap Bulk Webbing