Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 150 ft x 1 In, 3800 lb
Mfr # N01150OR
Zoro # G4000674
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Working Load Limit 1,250 lb
- Material Nylon
- Breaking Strength 3,800 lb
- Length 150 ft
Product Information
- Brand Bulk-Strap
- MFR # N01150OR
- Zoro # G4000674
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 150 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 150 ft |
Details
Color | Orange |
Working Load Limit | 1,250 lb |
Material | Nylon |
Breaking Strength | 3,800 lb |
Item | Webbing |
Tensile Strength | 3,800 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Orange, Overall Length 150 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 3,800 lb/in, Working Load Limit 1,250 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 4" X 6Ft 11500 LBS 2 PLY FLAT EYE-EYE SLING (C1144)
- KINEDYNE Logistic Cam Buckle Strap, 16ftx2In, 835lb (651601GRA)
- VESTIL Alum Gantry Crane, Pneumatic Caster, 10x8 (AHA-15-10-8-PNU)
- PEERLESS CHAIN 3/8X2 LAP LINK, ZP, 8034435 (8034435)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 900 lb (P02102OR)
- BULK-STRAP Bulk Webbing, 27 ft x 2 In, 7000 lb (N02027OR)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb (N15051R)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 4" W (PE04150PY)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 900 lb (P02102BL)
- BULK-STRAP Bulk Webbing, 150 ft x 1-1/2 In, 5700 lb. (N15150BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051R)
- Bulk-Strap Bulk Webbing