Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102ftx1-1/2In, 5700 lb
Mfr # N15102OR
Zoro # G4129377
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771
- Length 102 ft
- Width 1 1/2 in
- Working Load Limit 1,850 lb
- Material Nylon
Product Information
- Brand Bulk-Strap
- MFR # N15102OR
- Zoro # G4129377
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 102 ft |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 102 ft |
Details
For Use With | 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771 |
Item | Webbing |
Working Load Limit | 1,850 lb |
Material | Nylon |
Thickness | 0.043 +/-0.009 |
Color | Orange |
Breaking Strength | 5,700 lb |
Tensile Strength | 5,700 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Orange, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 1 1/2 in, Tensile Strength 5,700 lb/in, Working Load Limit 1,850 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH526P)
- VESTIL Pour In Place Bollard, 48" x 6.5 (BOLPP-48-6.5)
- US CARGO CONTROL 4" x 30' Winch Straps with Twisted Sewn Loop (430TL)
- RWM Kingpinless Swivel Plate Caster, 10000 lb (95-NYB-0630-S)
- BULK-STRAP Bulk Webbing, 300 ft x 3/4 In, 375lb (P34300BL)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 2800lb (N34051BL)
- BULK-STRAP Bulk Webbing, 300 ft. x 1 In., 500 lb. (P01300BK)
- BULK-STRAP Bulk Webbing, 300 ft. x 3/4 In., 375 lb. (P34300BK)
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300R)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb., Color: Black (P02102BK)
- US CARGO CONTROL 4" x 300' 20K Polyester Cargo Webbing - Black (NS-WEB420000BLK)
- Bulk-Strap Bulk Webbing