Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102 ft. x 2 In., 7000 lb.
Mfr # N02102BK
Zoro # G0615176
original price:
$142.42
11% off
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 102 ft
- Working Load Limit 2,300 lb
- Width 2 in
- Material Nylon
- Color Black
Product Information
- Brand Bulk-Strap
- MFR # N02102BK
- Zoro # G0615176
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 102 ft |
Width | 2 in |
Overall Length | 102 ft |
Overall Width | 2 in |
Details
Item | Webbing |
Working Load Limit | 2,300 lb |
Material | Nylon |
Color | Black |
Breaking Strength | 7,000 lb |
Tensile Strength | 7,000 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Black, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 2 in, Tensile Strength 7,000 lb/in, Working Load Limit 2,300 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 1/4" Body Sz, Galvanized (1019150)
- IDEAL WAREHOUSE INNOVATIONS Guide Lights, Plastic, Black, 4 in. H (60-5414-U)
- LOCOLOC Alum Sleeve, Fit 3/16 and 1/8" Cable, PK80 (SL1-6/4)
- CURT Cargo Net, 43"x24" (18202)
- BULK-STRAP Bulk Webbing, 150 ft x 1-1/2 In, 5700 lb. (N15150BK)
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150OR)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 2" W (PE02050PY)
- BULK-STRAP Bulk Webbing, 51ft x 1-1/2In, 750 lb (P15051OR)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 900 lb (P02102BL)
- BULK-STRAP Bulk Webbing, 27 ft x 2 In, 7000 lb (N02027OR)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb (P34051BL)
- Bulk-Strap Bulk Webbing