Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102 ft. x 1 In., 500 lb.
Mfr # P01102R
Zoro # G1774525
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 102 ft
- Width 1 in
- Working Load Limit 160 lb
- Material Polypropylene
- Color Red
Product Information
- Brand Bulk-Strap
- MFR # P01102R
- Zoro # G1774525
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 102 ft |
Width | 1 in |
Overall Length | 102 ft |
Overall Width | 1 in |
Details
Item | Webbing |
Working Load Limit | 160 lb |
Material | Polypropylene |
Color | Red |
Breaking Strength | 500 lb |
Tensile Strength | 500 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Red, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 500 lb/in, Working Load Limit 160 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (1VW56)
- HARRINGTON Bottom Hook Assy, for 1AEZ7-1AEZ9, etc (ER1ES1011)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG1832BRK)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps (KDEC105246)
- BULK-STRAP Bulk Webbing, 51 ft. x 3/4 In., 375 lb. (P34051BK)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 3800 lb (N01051BL)
- BULK-STRAP Bulk Webbing, 300 ft x 2 In, 900 lb (P02300OR)
- BULK-STRAP Bulk Webbing, 300 ft x 3 In, 3200 lb (03M17337)
- BULK-STRAP Bulk Webbing, 51 ft x 2 In, 7000 lb (N02051BL)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051R)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 3" W (PE03150PY)
- Bulk-Strap Bulk Webbing