Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102 ft x 1 In, 500 lb
Mfr # P01102OR
Zoro # G4021001
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 102 ft
- Width 1 in
- Working Load Limit 160 lb
- Material Polypropylene
- Color Orange
Product Information
- Brand Bulk-Strap
- MFR # P01102OR
- Zoro # G4021001
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 102 ft |
Width | 1 in |
Overall Length | 102 ft |
Overall Width | 1 in |
Details
Item | Webbing |
Working Load Limit | 160 lb |
Material | Polypropylene |
Color | Orange |
Breaking Strength | 500 lb |
Tensile Strength | 500 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Orange, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 500 lb/in, Working Load Limit 160 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 6 ft L, 1 in W, Tuff-Edge Polyester, Silver (EN1801TX6)
- ZORO SELECT Frame Of Roller (D215E)
- HAMILTON Combination Brake Swivel Caster, 5" x 2" Aqualite Polyolefin Wheel, 1/2" Delrin Bearing (S-BC-5AZ)
- SHOP TUFF Electric Cable Hoist, 220lb-440lb, 220lb-440lb, 36ft (STF-2244EH)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb., Color: Black (P02102BK)
- BULK-STRAP Bulk Webbing, 150 ft x 2 In, 7000 lb (N02150BL)
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150BL)
- BULK-STRAP Bulk Webbing, 102 ft x 1 In, 500 lb (P01102BL)
- BULK-STRAP Bulk Webbing, 27 ft. x 2 In., 7000 lb. (N02027R)
- US CARGO CONTROL Orange Polyester Web - 1" x 300' 4.5K Cargo Webbing (NS-WEB14500OR)
- Bulk-Strap Bulk Webbing