Shop All Tie Down Hardware
Bulk-Strap
Anchor Plate, 1 In., Nickel Plated, PK5
Mfr # AP1
Zoro # G4058135
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Nickel Plated Steel
- Includes 1/4 in Bolt Hole for Mounting
- For Use With Bulk Strap, Bulk Webbing
- Color Silver
Product Information
- Brand Bulk-Strap
- MFR # AP1
- Zoro # G4058135
- UPC # 787698099911
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 1 in |
Overall Length | 1 in |
Overall Height | 1/8 in |
Compatible Webbing Width - Maximum | 1 in |
Overall Width | 15/16 in |
Details
Description
Anchor Plate, Color Silver, Compatible Webbing Width - Maximum 1 in, Hardware Material Steel, Product Type Anchor Plate, Overall Height 1/8 in, Overall Length 1 in, Overall Width 15/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (RDSTC111RD)
- HARRINGTON Cam Guide, 3/4 to 2 3/4 Ton Lever Hoist (L5BA0089203)
- DAYTON Cable, 1/4 in., 500 ft., 7 x 19, Steel (33RF85)
- VESTIL Wall Mount Jib High Clearance, 1000 lb. (JIB-HC-10)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- BULK-STRAP Side Squeeze Buckle, 3/4" W, Black, PK10 (B34)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- BULK-STRAP Slip Lock, 1 1/2" W, Black, PK10 (MS15)
- BULK-STRAP Side Squeeze Buckle, 1 1/2" W, Black, PK10 (B15)
- BULK-STRAP Side Squeeze Buckle, 1" W, Black, PK10 (B1)
- KEEPER ANCHOR POINT D 1.5"" 4PK (04522-6)
- Bulk-Strap Tie Downs