Shop All HID Light Bulbs
Bulbrite
X2000 Xenon 18-Watt 12-Volt T5 Light Bulb with Wedge (WEDGE) Base, Clear, 2800K, 15PK
Mfr # 861051
Zoro # G606122882
product price: $36.99
/pk 15, $2.47/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type T5
- Bulb Base Type WEDGE
- Lumens 250
- Max Overall Bulb Length 2.36
- Light Bulb Dia. 0.625
Product Information
- Brand Bulbrite
- MFR # 861051
- Zoro # G606122882
- UPC # 739698893525
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 2.36 |
Light Bulb Dia. | 0.625 |
Details
Bulb Type | T5 |
Bulb Base Type | WEDGE |
Lumens | 250 |
Lighting Technology | KRYPTON/XENON |
Bulb Finish | Clear |
Bulb Shape | Tube |
Average Bulb Life | 20000 |
Color Rendering Index | 100 |
Description
This is a pack of 15 Xenon bulbs. Each T5 bulb has a wedge base and is fully dimmable. These bulbs are each 18 watts with a clear glass globe. Made with 100 percent Xenon gas, these bulbs do not require shielding and are low pressure. Ideal for pendants in a large quantity for easy home improvement projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 50W, ED17 Metal Halide HID Light Bulb (MXR50/C/U/MED/O)
- COOPER LIGHTING Cooper Lighting AL4850LPCGY 50W 120V LED Area Light; 5000K - Gray (AL4850LPCGY)
- ILC Replacement for Damar 05649i replacement light bulb lamp (05649I DAMAR)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, B454Punv-E (B454PUNV-E)
- BULBRITE Pack of 2 Double-Contact Bayonet Base BA15D Light Bulb, 60 Watt, Clear, 2PK (861348)
- BULBRITE 20W T3 Bulbs with Candelabra Screw Base E12 Light Bulb, Clear, 2700K, 2PK (861342)
- BULBRITE X2000 10-Watt 24-Volt T3 Xenon Light Bulb with Bi-Pin (G4) Base, Clear, 2800K, 10PK (861183)
- ILC Replacement For HALCO MP150UMED (MP150/U/MED)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5882)
- HYGRADE 250W ET18 HID Light Bulb - Mogul Base - Clear Finish (S5902)
- ILC Replacement for GE General Electric G.E 17926 replacement light bulb lamp (17926 GE GENERAL ELECTRIC G.E)
- Bulbrite HID Light Bulbs