Shop All HID Light Bulbs
Bulbrite
X2000 10-Watt 24-Volt T3 Xenon Light Bulb with Bi-Pin (G4) Base, Clear, 2800K, 10PK
Mfr # 861183
Zoro # G406123096
product price: $27.95
/pk 10, $2.80/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 2.82
- Lighting Technology KRYPTON/XENON
- Lumens 95
- Bulb Type T3
- Average Bulb Life 10000
Product Information
- Brand Bulbrite
- MFR # 861183
- Zoro # G406123096
- UPC # 739698894843
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 2.82 |
Light Bulb Dia. | 0.375 |
Details
Lighting Technology | KRYPTON/XENON |
Lumens | 95 |
Bulb Type | T3 |
Average Bulb Life | 10000 |
Bulb Base Type | G4 |
Color Rendering Index | 100 |
Bulb Finish | Clear |
Bulb Shape | Tube |
Description
These light bulbs provide a more energy-efficient alternative to Incandescent reflectors by providing UV protection and greater light output. Perfect for track, recessed, pendants and landscape applications. Lensed for full UV protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- LITHONIA LIGHTING Z Channel Strip Fixture, T8, 2Lamp, 30W (Z 217 MV)
- METALUX Recessed Troffer 2X4 LED, 6400 Lumen, 3500K, 0 to 10V Driver (24GR-LD5-64-F1-UNV-L835-CD1-U)
- ERICKSON Heavy-Duty Recessed Anchor Ring (09114)
- BULBRITE X2000 Xenon 18-Watt 12-Volt T5 Light Bulb with Wedge (WEDGE) Base, Clear, 2800K, 15PK (861051)
- BULBRITE Pack of 2 Double-Contact Bayonet Base BA15D Light Bulb, 60 Watt, Clear, 2PK (861348)
- BULBRITE 20W T3 Bulbs with Candelabra Screw Base E12 Light Bulb, Clear, 2700K, 2PK (861342)
- ILC Replacement for Philips MSR 700 SA replacement light bulb lamp (MSR 700 SA PHILIPS)
- ILB GOLD Bulb, HID Mercury E Ed Shape, Replacement For Donsbulbs, H38Av-100/Dx (H38AV-100/DX)
- ILC Replacement for Philips C70s62/alto replacement light bulb lamp (C70S62/ALTO PHILIPS)
- ILC Replacement for Ushio Ush-350dp replacement light bulb lamp (USH-350DP USHIO)
- Bulbrite HID Light Bulbs