Shop All Incandescent Light Bulbs
Bulbrite
Spunlite 60w Dimmable C11 Incandescent Light Bulbs Candelabra (E12) Base, Satin Finish, 25PK
Mfr # 861975
Zoro # G306124896
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Lumens 600
- Lighting Technology INCANDESCENT
- Voltage 130
- Dimmable Yes
Product Information
- Brand Bulbrite
- MFR # 861975
- Zoro # G306124896
- UPC # 739698866567
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1.375 |
Max Overall Bulb Length | 9.8 |
Details
Bulb Base Type | E12 |
Lumens | 600 |
Lighting Technology | INCANDESCENT |
Voltage | 130 |
Dimmable | Yes |
Bulb Finish | Satin |
Bulb Primary Application | General |
Average Bulb Life | 3750 |
Bulb Type | C11 |
Description
Unique silk-spun design gives the look and feel of vintage-style gas flame without the fire. This is a 25 pack of these unique C11 candelabra bulbs. Outfit your chandelier with all new bulbs that wow and compliment any fixture in your home. Included in this purchase are 25 individual incandescent bulbs. Each C11 bulb has an E12 candelabra screw base. These bulbs are wrapped in satin thread for a unique appearance. They are each 60 watts and full dimmable. Dimensions for each bulb are 4 x 1.375 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Ge 4Pk 10W Day R30 Bulb (41048)
- PROGRESS LIGHTING Glass Globes 1-Light Flush Mount, 60 W, White (P3599-30)
- FENIX 1000 Lumen Rechargeable Pivoting Work Flashlight (WT25R)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5586GX)
- BULBRITE 6 Watt Dimmable S6 Incandescent Light Bulbs with Candelabra E12 Base Clear, 25PK (861065)
- BULBRITE 60-Watt Beehive Incadescent Medium Base (E26) Grand Filament Light Bulb Nostalgic 2200k (137601)
- BULBRITE 60-Watt G25 Incandescent Light Bulb Medium Base (E26) Half Chrome 2700K, 6PK (862025)
- BULBRITE 11-Watt S14 Transparent Purple Dimmable Incandescent Light Bulb, 25PK (861310)
- BULBRITE Incandescent G25 Medium Screw Base E26 Light Bulb, 40 Watt, Clear, 24PK (861021)
- BULBRITE Incandescent CA11 Candelabra Screw Base E12 Light Bulb, 25 Watt, Clear, 14PK (861162)
- ILC Replacement for Westinghouse 03887-00 replacement light bulb lamp, 10PK (03887-00 WESTINGHOUSE)
- Bulbrite Incandescent Light Bulbs